Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6-P DYNAMIC PLUG-H D3200 5.08 2-178129-6

6-P DYNAMIC PLUG-H D3200 5.08 (Discontinued)

  • Mfr # 2-178129-6
  • Zoro # G401037619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-178129-6
Zoro #
G401037619
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.581 in
Height
22.8 mm
Length
27.3 mm

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
For Use With
Plug Housing & Header
Hole Center to Center
5.08 mm
Contact Type
Socket
Number of Contacts
6
Number of Rows
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.