Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6 pins 1.6P 1.65H BtoB connector 1932771-1

6 pins 1.6P 1.65H BtoB connector (Discontinued)

  • Mfr # 1932771-1
  • Zoro # G501042063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932771-1
Zoro #
G501042063
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.1 to 0.2 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Power, Signal
Color
Black
Connection Material
Copper Alloy
Connector Type
Plug
Hole Center to Center
1.6 mm
Material
High Temperature Thermoplastic
Contact Type
Pin
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash
Current Rating
0.3 A
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.