Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6 POS 5.08MM R/A PLUG TRM BLK 796634-6

6 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796634-6
  • Zoro # G700984744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796634-6
Zoro #
G700984744
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Current Rating (Max)
15 A
Stacked Levels
With
Mating Angle
180°
Block Type
None
Side Stackable
Yes
Housing Material
Polyamide 6.6
Screwless Terminal Block
No
Wire Range
30 to 12 AWG
Centerline (Pitch)
.2 in
Screw Flange
Without
Mounting Angle
Right Angle
Contact Base Material
Phosphor Bronze
Contact Mount
Through Hole
Connector & Contact Terminates To
Wire & Cable
Wire Entry Angle
Side
Screw Material
Brass
Interlock
Without
Number of Positions
6
Contact Mating Area Plating Material
Tin
Number of Rows
1
Connector Style
Plug
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.