Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6 POS 5.08MM TERMI-BLOK TOP WI 1546074-6

6 POS 5.08MM TERMI-BLOK TOP WI (Discontinued)

  • Mfr # 1546074-6
  • Zoro # G400929960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546074-6
Zoro #
G400929960
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3
Pin Length
3.8 mm

Details

Voltage
300 VAC
Color
Black
Circuit Application
Power & Signal
Contact Mount
Through Hole
Number of Rows
1
Interlock
With
Current Rating (Max)
17.5 A
Operating Temperature Range
-40 to 110°C
Connector & Contact Terminates To
Printed Circuit Board
Wire Protection
With
Screw Plating Material
Nickel
Block Type
Stacking w/interlock
Header Type
Header Only
Centerline (Pitch)
.2 in
Screwless Terminal Block
No
Connector System
Wire-to-Board
Wire Entry Angle
35°
Wire Range
30 to 12 AWG
Connector Mounting Type
Board Mount
Mounting Angle
Straight
Housing Color
Black
Connector Style
Header
Contact Mating Area Plating Material
Tin
Stacked Levels
Without
Number of Positions
6
Side Stackable
Yes
Threaded Flange
Without
Contact Current Rating (Max)
17.5 A
Screw Material
Brass
Closed End
Without
Contact Base Material
Brass
Screw Flange
Without
Housing Material
PA 66

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.