Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6 POS. FASTIN-FASTON*  TAB HSG  RAST5 7-927742-6

6 POS. FASTIN-FASTON* TAB HSG RAST5 (Discontinued)

  • Mfr # 7-927742-6
  • Zoro # G800957464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-927742-6
Zoro #
G800957464
UPC #
-
Country of Origin
United States

Dimensions

Length
30.5 mm

Details

Item
Terminal Housing
Color
Natural
Material
Polyamide
Hole Center to Center
5 mm
Number of Contacts
6
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Insulated
No
Terminal Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.