
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202757-1
Zoro #
G201064303
UPC #
-
Country of Origin
Mexico
Dimensions
Width
0.38 in
Height
25.4 mm
Length
19.23 mm
Details
Item
Housing
Max. Temp.
150°C
Color
Black
Material
Glass-Filled Phenolic
Features
Panel Mount Feature
For Use With
202756 Plug Block
Number of Rows
3
Flammability Rating
UL 94 V-0
Contact Type
Socket
Hole Center to Center
3.81 mm
Number of Contacts
6
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.