Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 POS SQ GRID METRIMATE-RCPT

  • Mfr # 207153-1

  • Zoro # G601068345


product price: $2.95
/ea
Sold in multiples of 29 for $85.55

Key Features

Number of Rows
3
Color
Black
For Use With
Socket Header; Plug Housing
Material
Nylon
Features
Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207153-1
Zoro #
G601068345
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Number of Rows
3
Color
Black
For Use With
Socket Header; Plug Housing
Material
Nylon
Features
Panel Mount Feature
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Hole Center to Center
5 mm
Number of Contacts
6
Max. Voltage
600V AC/DC
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Wire Connector Style
Square Grid
Wire Type
Discrete; Stranded
Max. Temp.
130°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.