
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284513-6
Zoro #
G300930080
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Screw Flange
Without
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Housing Color
Green
Mounting Angle
Right Angle
Threaded Flange
Without
Interlock
Without
Centerline
3.81 mm [ .1499 in ]
Number of Positions
6
Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Contact Mount
Through Hole
Closed End
With
Number of Rows
1
Connector Style
Header
Block Type
None
Housing Material
Polyamide 6.6
Current Rating (Max) (A)
11
Side Stackable
No
Mating Angle
90°
Shrouded
Yes
Voltage (VAC)
300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.