
6 POS TERMI-BLOK HDR DIR. POL.
Mfr # 284514-6
Zoro # G200929948
product price: $2.49
/eaSold in multiples of 28 for $69.72
Key Features
Closed End
With
Side Stackable
No
Mounting Angle
Vertical
Current Rating (Max) (A)
11
Connector Style
Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284514-6
Zoro #
G200929948
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Closed End
With
Side Stackable
No
Mounting Angle
Vertical
Current Rating (Max) (A)
11
Connector Style
Header
Voltage (VAC)
300
Housing Material
Polyamide 6.6
Contact Mating Area Plating Material
Tin
Centerline
3.5 mm [ .138 in ]
Interlock
Without
Contact Mount
Through Hole
Number of Rows
1
Screwless Terminal Block
No
Housing Color
Green
Applies To
Printed Circuit Board
Shrouded
Yes
Screw Flange
Without
Contact Base Material
Phosphor Bronze
Threaded Flange
Without
Mating Angle
180°
Block Type
None
Number of Positions
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.