Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6 POS TERMI-BLOK PLUG VERTICAL 796861-6

6 POS TERMI-BLOK PLUG VERTICAL (Discontinued)

  • Mfr # 796861-6
  • Zoro # G600930162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796861-6
Zoro #
G600930162
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Contact Base Material
Phosphor Bronze
Block Type
None
Centerline
5.08 mm [ .2 in ]
Screw Material
Brass
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Wire Entry Angle
Side
Interlock
With
Housing Material
Polyamide 6.6 GF
Number of Positions
6
Applies To
Wire/Cable
Side Stackable
No
Housing Color
Green
Connector Style
Plug
Screwless Terminal Block
No
Screw Plating Material
Nickel
Current Rating (Max) (A)
15
Number of Rows
1
Screw Flange
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.