Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 POS TERMI-BLOK PLUG VERTICAL

  • Mfr # 796863-6

  • Zoro # G800930146


product price: $8.15
/ea
Sold in multiples of 20 for $163.00

Key Features

Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Interlock
Without
Screw Material
Brass
Block Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796863-6
Zoro #
G800930146
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Interlock
Without
Screw Material
Brass
Block Type
None
Housing Material
Polyamide 6.6 GF
Centerline
5.08 mm [ .2 in ]
Wire Entry Angle
Side
Mounting Angle
Vertical
Screw Flange
With
Current Rating (Max) (A)
15
Contact Mating Area Plating Material
Tin
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Plating Material
Nickel
Side Stackable
No
Applies To
Wire/Cable
Connector Style
Plug
Number of Rows
1
Marking Color
Black
Voltage (VAC)
300
Number of Positions
6
Housing Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.