Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 POS UMNL CIR CAP HSG

  • Mfr # 794912-1

  • Zoro # G600957671


product price: $1.99
/ea
Sold in multiples of 65 for $129.35

Key Features

Color
Natural
Material
Nylon
Application
Power
Current Rating
20 A
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794912-1
Zoro #
G600957671
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
Material
Nylon
Application
Power
Current Rating
20 A
Contact Type
Pin
Flammability Rating
UL 94V-2; UL 94V-0
Number of Contacts
6
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
600V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.