
60 AMPMODU MT ASSY DR.100CL SN
Mfr # 7-102398-8
Zoro # G501044609
product price: $21.59
/ea
Sold in multiples of 3 for $64.77
Key Features
Min. Single Wire Size
26 AWG
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Height
6.1 mm
Features
Stamped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-102398-8
Zoro #
G501044609
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
3 in
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
22 AWG
Details
Item
Connector
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Stamped
Color
Black
Material
PBT
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Current Rating
3 A
Terminal Finish
Tin Plated
Terminal Type
Insulation Displacement Crimp
Number of Contacts
60
Connector Type
Receptacle
Connection Material
Copper Alloy
Number of Rows
2
Contact Type
Socket
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.