Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 MODII VRT DR OE 100/115

  • Mfr # 102766-4

  • Zoro # G101040773


product price: $34.19
/ea
Sold in multiples of 3 for $102.57

Key Features

Max. Temp.
125°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Height
0.34 in
For Use With
Plug Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102766-4
Zoro #
G101040773
UPC #
-
Country of Origin
United States

Dimensions

Height
0.34 in

Details

Item
Connector
Max. Temp.
125°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
For Use With
Plug Assembly
Material
Glass-Filled Polyester
Color
Black
Connection Material
Phosphor Bronze
Number of Contacts
60
Number of Rows
2
Contact Finish
Gold Plated; Tin-Lead over Nickel
Terminal Type
Through Hole
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.