Zoro Homepage
This item is Discontinued.
Te Connectivity 60 MODIV HSG DR MRKD .100 POL 5-87631-2

60 MODIV HSG DR MRKD .100 POL (Discontinued)

  • Mfr # 5-87631-2
  • Zoro # G500956606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-87631-2
Zoro #
G500956606
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.14 mm
Length
3 in

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Features
Stamped
Standards
CSA LR7189; UL E28476
Number of Contacts
60
Hole Center to Center
2.54 mm
Contact Type
Socket
Connector Type
Receptacle
Terminal Type
Crimp
Flame Retardant
Yes
Connection Material
Beryllium Copper
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Current Rating
3 A
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.