Zoro Homepage
This item is Discontinued.
Te Connectivity 60 NOVO MIL/CTR 30DP LEAD FREE 1-1658622-1

60 NOVO MIL/CTR 30DP LEAD FREE (Discontinued)

  • Mfr # 1-1658622-1
  • Zoro # G801041865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658622-1
Zoro #
G801041865
UPC #
-
Country of Origin
China

Dimensions

Length
80.77 mm
Height
15.16 mm
Width
0.2949 in
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.037 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Color
Black
Max. Voltage
250V AC
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Number of Contacts
60
Connection Material
Phosphor Bronze
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Terminal Finish
Tin Plated
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.