
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1609114-1
Zoro #
G800985030
UPC #
-
Country of Origin
China
Details
Wiring Configuration
DELTA (3 wire + ground)
Current Rating (A)
600
Output Type
Bus Bar
Leakage Current (Max) (250VAC, 50Hz) (mA)
390
Input Type
Bus Bar
Voltage (Max) (VAC)
690
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 50
Filtered
Yes
Mount Style
Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.