Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

609-006-1=HDW IDC JACKSOCKET A

  • Mfr # 2-1437012-4

  • Zoro # G201049164


product price: $10.99
/ea
Sold in multiples of 8 for $87.92

Key Features

For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Thread Size
4-40 UNC-2B (Female), 4-40 UNC-2A (Male)
Product Type
Accessory
Thread Length
.5 in
Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437012-4
Zoro #
G201049164
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
4-40 UNC-2B (Female), 4-40 UNC-2A (Male)
Thread Length
.5 in
Mating Thread Size
14702
Screw Length
.7 in
Panel Thickness
.062 in

Details

For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Product Type
Accessory
Screw Material
Stainless Steel
Screwlock Style
Screwlock with Lockwasher and Hex Nut
Accessory Type
Jack Socket Assembly, D Connector Mounting Accessory Hardware
Screw Finish
Passivated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.