Zoro Homepage
This item is Discontinued.
Te Connectivity 609-1030=FSKT IDC S 10 30AU PL 3-1437020-0

609-1030=FSKT IDC S 10 30AU PL (Discontinued)

  • Mfr # 3-1437020-0
  • Zoro # G301041891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437020-0
Zoro #
G301041891
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Color
Blue
Connector Terminates To
Wire & Cable
Number of Rows
2
Current Rating
1 A
Contact Finish
Gold Plated
Number of Contacts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.