Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 609-2030LF FEM SOCKT LEAD FREE 1-1658526-2

609-2030LF FEM SOCKT LEAD FREE (Discontinued)

  • Mfr # 1-1658526-2
  • Zoro # G101037384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658526-2
Zoro #
G101037384
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Receptacle
Color
Blue
Application
Signal
Current
1 A
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
2.54 mm
Max. Temp.
125°C
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Number of Contacts
20
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
1 A
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.