
609-2041LF FEM SOCKT LEAD FREE
Mfr # 1-1658526-3
Zoro # G901037430
product price: $7.15
/eaSold in multiples of 10 for $71.50
Key Features
Color
Blue
Application
Signal
Current
1 A
Maximum Operating Temperature
125 Degrees C
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1658526-3
Zoro #
G901037430
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Color
Blue
Application
Signal
Current
1 A
Maximum Operating Temperature
125 Degrees C
Connector Type
Receptacle
Max. Temp.
125°C
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Current Rating
1 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
20
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.