Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 609-2631HD=FSKT IDC S 26 SR 1-1437021-2

609-2631HD=FSKT IDC S 26 SR (Discontinued)

  • Mfr # 1-1437021-2
  • Zoro # G301040870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437021-2
Zoro #
G301040870
UPC #
-
Country of Origin
China

Dimensions

Length
37.69 mm

Details

Material
Glass-Filled Thermoplastic
For Use With
Female Socket Connector
Color
Blue
Flammability Rating
UL 94 V-0
Number of Contacts
26
Type
Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.