Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

609-2641=FSKT IDC S 26 30AU PL

  • Mfr # 1-1437021-4

  • Zoro # G201040819


product price: $9.45
/ea
Sold in multiples of 20 for $189.00

Key Features

Max. Temp.
125°C
Application
Signal
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437021-4
Zoro #
G201040819
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Color
Blue
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
26
Current Rating
1 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.