Zoro Homepage
This item is Discontinued.
Te Connectivity 609-3431HD=FSKT IDC S 34 SR 3-1437021-2

609-3431HD=FSKT IDC S 34 SR (Discontinued)

  • Mfr # 3-1437021-2
  • Zoro # G601041843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437021-2
Zoro #
G601041843
UPC #
-
Country of Origin
China

Dimensions

Length
47.85 mm

Details

For Use With
Female Socket Connector
Color
Blue
Material
Glass-Filled Thermoplastic
Flammability Rating
UL 94 V-0
Type
Strain Relief
Number of Contacts
34

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.