609-4030LF FEM SOCKT LEAD FREE

  • Mfr # 2-1658526-0

  • Zoro # G501064300


product price: $14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Max. Temp.
125°C
Application
Signal
Color
Blue
Contact Plating Thickness
30 µin
Number of Contacts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1658526-0
Zoro #
G501064300
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Color
Blue
Number of Contacts
40
Terminal Type
Insulation Displacement Crimp
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable
Number of Rows
2
Current Rating
1 A
Connector Type
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.