
60VK6=F8152
Mfr # 2-6609028-5
Zoro # G001052814
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Flange Type
Flanged
Amps
60 A
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Input Type
Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-6609028-5
Zoro #
G001052814
UPC #
-
Country of Origin
China
Details
Item
Single Phase Filter
Current Rating
60 A
Flange Type
Flanged
Amps
60 A
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Input Type
Stud
Filtered
Yes
Operating Temperature Range
-10 -40 °C
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Mount Style
Flanged
Output Type
Stud
Filter Type
Power Line
Voltage Rating
250V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.