
6/11P RAST 2.5 TabHeader Ex- Locking THV (Discontinued)
- Mfr # 1-1971922-1
- Zoro # G500941183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971922-1
Zoro #
G500941183
UPC #
-
Country of Origin
China
Dimensions
Height
15.5 mm
Length
30.1 mm
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Shrouded
Hole Center to Center
5 mm
For Use With
Connector/Cable Assembly
Connection Material
Copper Alloy
Max. Temp.
120°C
Contact Finish
Tin Plated
Contact Type
Tab
Number of Rows
1
Number of Contacts
11
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.