
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-147102-1
Zoro #
G901042090
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.265 in
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
CSA LR7189, UL E28476
Material
Glass-Filled Polyester
Color
Black
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Connector Type
Receptacle
Current Rating
2 A
Contact Finish
Gold Plated; Bright Tin-Lead over Nickel
Number of Contacts
62
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.