Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

622-0653LF PCB IDC LEAD FREE

  • Mfr # 1658525-4

  • Zoro # G501041202


product price: $2.65
/ea
Sold in multiples of 28 for $74.20

Key Features

Max. Temp.
125°C
Application
Signal
Connector Type
Plug
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658525-4
Zoro #
G501041202
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Connector Type
Plug
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Color
Blue
Features
Shrouded
Contact Finish
Tin Plated
Current Rating
1 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.