Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 622-2031=FSKT IDC S 20 SR 1437024-5

622-2031=FSKT IDC S 20 SR (Discontinued)

  • Mfr # 1437024-5
  • Zoro # G401041456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437024-5
Zoro #
G401041456
UPC #
-
Country of Origin
United States

Dimensions

Length
29.9 mm

Details

Material
Glass-Filled Polyester
For Use With
Female Socket Connector
Color
Blue
Flammability Rating
UL 94 V-0
Number of Contacts
20
Type
Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.