Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

622-3041LF=FSKT IDC S 30 30AU

  • Mfr # 2-1658527-7

  • Zoro # G701041842


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Max. Temp.
125°C
Application
Signal
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1658527-7
Zoro #
G701041842
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Color
Blue
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Number of Contacts
30
Current Rating
1 A
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.