
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658525-2
Zoro #
G801041155
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Color
Blue
Features
Shrouded
Hole Center to Center
2.54 mm
Connector Type
Plug
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
34
Current Rating
1 A
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.