
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213788-2
Zoro #
G400951602
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.582 in
Height
1.55 in
Length
3.87 in
Details
Item
Connector
Type
Rectangular
Wire Connector Style
Rectangular
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
Number of Ports
62
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
Terminal Type
Through Hole - Press-Fit
For Use With
Plug Housing
Connector Type
Header
Hole Center to Center
5 mm
Number of Rows
14
Number of Contacts
62
Contact Type
Pin
Current Rating
7.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.