
62POS MIXEDREC HSGASSYSEALED
Mfr # 4-1823498-1
Zoro # G200957606
product price: $15.49
/eaSold in multiples of 5 for $77.45
Key Features
Material
Glass-Filled PBT
Height
1.732 in
Length
120.5 mm
Width
1.811 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1823498-1
Zoro #
G200957606
UPC #
-
Country of Origin
Czechia
Dimensions
Height
1.732 in
Length
120.5 mm
Width
1.811 in
Details
Material
Glass-Filled PBT
Color
Green
Features
Hybrid Connector; Terminal Position Assurance
Flammability Rating
UL 94 V-0
Max. Temp.
120°C
Hole Center to Center
0.157 in; 0.197 in
Number of Contacts
62
Max. Voltage
28V DC
IP Rating
IP67
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.