Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6.3 SRS F-SPRING LIF RECEPT - NIST 2178300-1

6.3 SRS F-SPRING LIF RECEPT - NIST (Discontinued)

  • Mfr # 2178300-1
  • Zoro # G701037272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178300-1
Zoro #
G701037272
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
18 - 14 AWG
Overall Length
.748 in
Plating Thickness
1500 µin
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.169 in
Accepts Wire Insulation Diameter Range
.118 - .169 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
Terminal & Splice Style
Receptacle
Insertion Force
Low
Fully Insulated
No
UL Rating
Listed
Barrel Type
Open
Plating Material
Pre-Nickel
Wire Insulation Support
With
Operating Temperature Range
482 °F
Connection Capacity
Single
Wire/Cable Type
Discrete Wire
Product Type
F-Spring
Mating Retention Type
Dimple
Crimp Type
F-Crimp
Contact Base Material
Steel
Disconnect Type
Quick Connect
Terminal Orientation
Straight
Terminates To
Wire & Cable
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.