This item is Discontinued.

Te Connectivity 6.3 SRS F-SPRING LIF RECEPTACLE 2178299-1

6.3 SRS F-SPRING LIF RECEPTACLE (Discontinued)

  • Mfr # 2178299-1
  • Zoro # G901037331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178299-1
Zoro #
G901037331
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
20 - 18 AWG
Overall Length
.748 in
Mating Tab Width
.25 in
Plating Thickness
1500 µin
Wire Insulation Diameter (Max)
.098 in
Accepts Wire Insulation Diameter Range
.071 - .098 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
FASTON
Yes
Wire/Cable Type
Discrete Wire
Connection Capacity
Single
Barrel Type
Open
Crimp Type
F-Crimp
Plating Material
Pre-Nickel
Terminal & Splice Style
Receptacle
Disconnect Type
Quick Connect
Insertion Force
Low
Fully Insulated
No
Terminal Orientation
Straight
UL Rating
Listed
Wire Insulation Support
With
Operating Temperature Range
482 °F
Terminates To
Wire & Cable
Mating Retention Type
Dimple
Contact Base Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.