Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6.3 SRS F-SPRING LIF RECEPTACLE 2178301-1

6.3 SRS F-SPRING LIF RECEPTACLE (Discontinued)

  • Mfr # 2178301-1
  • Zoro # G301037412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178301-1
Zoro #
G301037412
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
12 - 10 AWG
Overall Length
.748 in
Wire Insulation Diameter (Max)
.197 in
Plating Thickness
1500 µin
Accepts Wire Insulation Diameter Range
.141 - .197 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
UL Rating
Listed
Fully Insulated
No
Terminates To
Wire & Cable
Terminal & Splice Style
Receptacle
FASTON
Yes
Insertion Force
Low
Connection Capacity
Single
Wire Insulation Support
With
Disconnect Type
Quick Connect
Mating Retention Type
Dimple
Terminal Orientation
Straight
Discrete Wire Type
Stranded
Wire/Cable Type
Discrete Wire
Crimp Type
F-Crimp
Plating Material
Pre-Nickel
Contact Base Material
Steel
Operating Temperature Range
482 °F
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.