Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6.3 SRS F-SPRING LIF RECEPTACLE 2178438-1

6.3 SRS F-SPRING LIF RECEPTACLE (Discontinued)

  • Mfr # 2178438-1
  • Zoro # G901037560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178438-1
Zoro #
G901037560
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
24 - 20 AWG
Overall Length
.748 in
Wire Insulation Diameter (Max)
.085 in
Accepts Wire Insulation Diameter Range
.055 - .085 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Plating Thickness
1500 µin

Details

Terminal Type
Receptacle
Connection Capacity
Single
Fully Insulated
No
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
Contact Base Material
Steel
Operating Temperature Range
482 °F
FASTON
Yes
Crimp Type
F-Crimp
Plating Material
Pre-Nickel
Mating Retention Type
Dimple
Barrel Type
Open
Discrete Wire Type
Stranded
Disconnect Type
Quick Connect
UL Rating
Listed
Wire Insulation Support
With
Terminates To
Wire & Cable
Insertion Force
Low

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.