Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 6.3 SRS FLAG F-SPRING LIF RECEPT - NIST 2178439-1

6.3 SRS FLAG F-SPRING LIF RECEPT - NIST (Discontinued)

  • Mfr # 2178439-1
  • Zoro # G801037431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178439-1
Zoro #
G801037431
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
16 - 12 AWG
Overall Length
.615 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Plating Thickness
1500 µin
Receptacle Stock Thickness
.016 in
Accepts Wire Insulation Diameter Range
.106 - .15 in
Wire Insulation Diameter (Max)
.15 in

Details

Terminal Type
Receptacle
Finish
Nickel
Contact Base Material
Steel
Terminal Orientation
Flag
Terminates To
Wire & Cable
Wire Insulation Support
With
Insertion Force
Low
Connection Capacity
Single
Fully Insulated
No
Plating Material
Pre-Nickel
Wire/Cable Type
Discrete Wire
Discrete Wire Type
Stranded
Product Type
F-Spring
Terminal & Splice Style
Receptacle
Disconnect Type
Quick Connect
FASTON
Yes
Barrel Type
Open
UL Rating
Listed
Mating Retention Type
Dimple
Operating Temperature Range
482 °F
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.