This item is Discontinued.

Te Connectivity 6/4 INV.MOD JACK 1-338086-4

6/4 INV.MOD JACK (Discontinued)

  • Mfr # 1-338086-4
  • Zoro # G600979024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-338086-4
Zoro #
G600979024
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
PCB Tail Length
.1 in
Connector Height
.5 in

Details

Number of Positions
6
Shielded
No
Modular Jack & Plug Interface Type
RJ14
Port Configuration
Single Port
Contact Current Rating (Max)
1.5 A
Housing Material
PA 9T GF
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Centerline (Pitch)
.04 in
Status Indicator
None
Entry Location
Top
Connector Style
Jack
Connector Mounting Type
Board Mount
Connectors & Connector Components Type
Connector
Port Matrix Configuration
1 x 1
Contact Mating Area Plating Material
Gold or Gold Flash over Palladium Nickel
PCB Mount Orientation
Vertical
Grounding Options
None
Contact Underplating Material
Nickel
Connector System
Cable-to-Board
PCB Contact Termination Area Plating Material
Tin
Latch Orientation
Standard - Latch Down
Performance Category
Cat 3
Connector Contact Density
Standard
Housing Color
Black
Termination Method to Printed Circuit Board
Surface Mount
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-40 to 158°F
Profile
Standard
Keyed
No
Panel Mount Feature
Without

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.