Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6/4  INV.MOD.JACK 1-338086-7

6/4 INV.MOD.JACK (Discontinued)

  • Mfr # 1-338086-7
  • Zoro # G600979048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338086-7
Zoro #
G600979048
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.5 in

Details

Number of Positions
6
Shielded
No
Keyed
No
Entry Location
Bottom
Housing Material
G.F. PA 9T
PCB Contact Termination Area Plating Material
Tin
Port Configuration
Single Port
Circuit Application
Signal
Centerline (Pitch)
.05 in
Connector & Contact Terminates To
Printed Circuit Board
Contact Underplating Material
Nickel
Contact Current Rating (Max)
1.5 A
Contact Mating Area Plating Material
Nickel
Operating Temperature Range
-40 to 158°F
Housing Color
Black
Performance Category
Cat 3
Termination Method to Printed Circuit Board
Surface Mount
Status Indicator
None
Contact Base Material
Phosphor Bronze
Connector Contact Density
Standard
Grounding Options
None
Connector System
Cable-to-Board
Panel Mount Feature
With
Connectors & Connector Components Type
Connector
Connector Mounting Type
Board Mount
Latch Orientation
Standard - Latch Down
Connector Product Type
Connector Assembly
Connector Style
Jack
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
UL Flammability Rating
UL 94V-0
Profile
Standard
PCB Mount Orientation
Vertical
Port Matrix Configuration
1 x 1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.