Zoro Homepage

64 NOVO MIL/CTR 30DP LEAD FREE

  • Mfr # 1-1658622-2

  • Zoro # G801041919


product price: $4.39
/ea
Sold in multiples of 50 for $219.50

Key Features

Number of Rows
2
Height
15.16 mm
Length
85.85 mm
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658622-2
Zoro #
G801041919
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.16 mm
Length
85.85 mm
Width
0.2949 in
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.037 in
Min. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Application
Signal
Color
Black
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Current Rating
1 A
Terminal Finish
Tin Plated
Number of Contacts
64
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.