Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 64 SHORT PT RCPT HSG DR .100CL 104483-8

64 SHORT PT RCPT HSG DR .100CL (Discontinued)

  • Mfr # 104483-8
  • Zoro # G600955752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104483-8
Zoro #
G600955752
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
32 AWG
Max. Single Wire Size
20 AWG
Height
5.02 mm
Length
81.22 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
300V AC
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Terminal Type
Crimp
Number of Contacts
64
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.