Zoro Homepage
This item is Discontinued.
Te Connectivity 640445-5 640445-5

640445-5 (Discontinued)

  • Mfr # 640445-5
  • Zoro # G501038042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640445-5
Zoro #
G501038042
UPC #
-
Country of Origin
China

Dimensions

Height
10.79 mm
Length
19.81 mm
Contact Plating Thickness
2.54 µm

Details

Item
Header
Type
Tab
Color
Natural
Insulation Material
Polyester
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
7 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Polyester
Features
Unshrouded
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Tab
Number of Contacts
5
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Current Rating
7 A
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.