Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB Mount Header, 250V AC, Signal, 7.87 mm

  • Mfr # 640457-3

  • Zoro # G601038065


product price: $0.24
/ea
Sold in multiples of 450 for $108.00

Key Features

Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640457-3
Zoro #
G601038065
UPC #
-
Country of Origin
China

Dimensions

Height
7.87 mm
Length
10.16 mm
Contact Plating Thickness
3.81 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
Unshrouded
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Number of Contacts
3
Current Rating
5 A
Contact Type
Pin
Number of Rows
1
Hole Center to Center
2.54 mm
For Use With
MTA .100 Connector Assembly
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.