Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6/6 INV.MOD JACK 1-338086-3

6/6 INV.MOD JACK (Discontinued)

  • Mfr # 1-338086-3
  • Zoro # G400979019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338086-3
Zoro #
G400979019
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.5 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
6
Shielded
No
Connector Product Type
Connector Assembly
Contact Underplating Material
Nickel
Termination Method to Printed Circuit Board
Surface Mount
Connectors & Connector Components Type
Connector
Grounding Options
None
Keyed
No
UL Flammability Rating
UL 94V-0
Contact Base Material
Phosphor Bronze
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
Contact Current Rating (Max)
1.5 A
Contact Mating Area Plating Material
Nickel
Modular Jack & Plug Interface Type
RJ25
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Port Matrix Configuration
1 x 1
Circuit Application
Signal
Housing Material
G.F. PA 9T
Connector & Contact Terminates To
Printed Circuit Board
Connector Mounting Type
Board Mount
Latch Orientation
Standard - Latch Down
Status Indicator
None
Panel Mount Feature
With
Connector System
Cable-to-Board
Performance Category
Cat 3
Centerline (Pitch)
.05 in
Entry Location
Top
Port Configuration
Single Port
PCB Mount Orientation
Vertical
Housing Color
Black
Profile
Standard
Connector Style
Jack
Operating Temperature Range
-40 to 158°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.