Zoro Homepage
This item is Discontinued.
Te Connectivity 6/6 INV.MOD.JACK 1-338086-6

6/6 INV.MOD.JACK (Discontinued)

  • Mfr # 1-338086-6
  • Zoro # G600979109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338086-6
Zoro #
G600979109
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.5 in

Details

Number of Positions
6
Shielded
No
Contact Underplating Material
Nickel
Grounding Options
None
Centerline (Pitch)
.05 in
Keyed
No
Performance Category
Cat 3
Connector Contact Density
Standard
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 158°F
Connector Product Type
Connector Assembly
Contact Mating Area Plating Material
Nickel
Connector Mounting Type
Board Mount
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Phosphor Bronze
Modular Jack & Plug Interface Type
RJ25
Port Configuration
Single Port
PCB Mount Orientation
Vertical
Termination Method to Printed Circuit Board
Surface Mount
Connectors & Connector Components Type
Connector
Entry Location
Bottom
Circuit Application
Signal
Connector Style
Jack
Port Matrix Configuration
1 x 1
Contact Current Rating (Max)
1.5 A
Housing Material
G.F. PA 9T
Panel Mount Feature
With
Connector System
Cable-to-Board
Profile
Standard
Status Indicator
None
Latch Orientation
Standard - Latch Down
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.