Zoro Homepage
This item is Discontinued.
Te Connectivity 6/6 PCB MOD.JACK BE 216446-1

6/6 PCB MOD.JACK BE (Discontinued)

  • Mfr # 216446-1
  • Zoro # G601041409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216446-1
Zoro #
G601041409
UPC #
-
Country of Origin
India

Dimensions

Height
12 mm

Details

Item
Connector Assembly
Max. Temp.
70°C
Application
Signal
Features
Panel Mount Feature
Color
Black
Material
Nylon
Connector Type
Jack
Number of Contacts
6
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 HB
Terminal Finish
Tin-Lead
Terminal Type
Through Hole - Solder
Current Rating
1.5 A
Hole Center to Center
1.02 mm
Number of Ports
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.