Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 68 50SR BKSHLL KIT W/BOOT BULK 5750752-2

68 50SR BKSHLL KIT W/BOOT BULK (Discontinued)

  • Mfr # 5750752-2
  • Zoro # G701049244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750752-2
Zoro #
G701049244
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
14702
Cable Insulation Diameter
.55 in

Details

Color
Black
Backshell Material
Zinc
Connector & Contact Terminates To
Wire & Cable
Staple Material
Carbon Steel
Shielded
Yes
Boot Material
PVC
Staple Plating Material
Tin over Nickel
Accessory Type
Backshell Kit
Product Type
Accessory
Number of Positions
68

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.