Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68 50SR CABLE CONN KIT

  • Mfr # 5750913-7

  • Zoro # G001068532


product price: $12.89
/ea
Sold in multiples of 6 for $77.34

Key Features

Min. Single Wire Size
30 AWG
Max. Temp.
105°C
Application
Signal
Finish
Tin Over Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750913-7
Zoro #
G001068532
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
28 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.91 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Over Copper
Color
Black
Features
With Detent
Material
Polyester
Connector Terminates To
Wire & Cable
Terminal Type
Insulation Displacement Crimp
Current Rating
1 A
Connector Type
Plug
Terminal Finish
Tin Plated
Number of Rows
2
Number of Contacts
68
Hole Center to Center
1.27 mm
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.